TEGERA 464 SYNTHETIC GLOVE 9 L


Chemical protection glove TEGERA 494

References
tegera:464-9
rubix:80379388
ean:7392626059788
brand logo
brand logo
brand logo
Technical specifications
Size9
Coatingwithout
Length350 mm
See all Specifications

Product details : TEGERA 464 SYNTHETIC GLOVE 9 L


TEGERA® 494, Chemical protection glove, winter-lined, 0,5* mm neoprene, crinkled grip pattern, Cat. III, withstands contact heat up to 500°C, extra long, latex-free, for heavy work
brand logo

Technical specifications


Attributes
Size9
Coatingwithout
Length350 mm
Thermal performance level (EN 407)x2xxxx
Contact heat resistance (EN 407)250 °C
Main materialpolyester
Cutting resistance level2
Materialpolyester / nitrile / cotton
Show UNSPSC/ECL@SS
£ 21.73 excl. VAT
/ Each
£ 26.08 incl. VAT
  • Usually arrives within 14 working days