Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Welder's glove
TEGERA 134 LEATHER GLOVE 7 S
TEGERA 134 LEATHER GLOVE 7 S
Leather glove TEGERA 134
References
tegera:
134-7
rubix:
259A7524
ean:
7392626060326
Technical specifications
Size
7
Thermal performance level (EN 407)
41334X
Main material
Leather
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 134 LEATHER GLOVE 7 S
TEGERA® 134, Welding and heat-resistant glove, fully lined, 0,8-1,2 mm full grain goatskin, cut resistance level C, KEVLAR® fiber, Nomex®, Cat. III, extra long, reinforced seams, water and oil repellent, for allround work
Technical specifications
Attributes
Size
7
Thermal performance level (EN 407)
41334X
Main material
Leather
Contact heat resistance (EN 407)
100
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.46
excl. VAT
/
Each
£
40.15
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 132A LEATHER GLOVE 7 S
TEGERA 134 LEATHER GLOVE 9 L
TEGERA 8 LEATHER GLOVE 8 M
TEGERA 11CVA LEATHER GLOVE 10 XL
TEGERA 585 LEATHER GLOVE 8 M
GISS 867665 G-WELD BLACK WELDING GAUNTLET COW LEATHER 3232X 413X4X S9
TEGERA 130A LEATHER GLOVE 6 XS
TEGERA 132A LEATHER GLOVE 10 XL
POLYCO LW93 WELDMASTER LEATHER WELDING GAUNTLET 4244B RED ONE SIZE PK1
GISS 840057 G-WELD TIG WELDING GAUNTLET LEATHER GREY 2112X 41XX4X S10
TEGERA 11CVA LEATHER GLOVE 8 M
GISS 867731 G-WELD TIG PREMIUM WELDING GAUNTLET GOAT LEATHER SIZE 8
TEGERA 134 LEATHER GLOVE 8 M
PARWELD PANTHER P3825 WELDING GLOVE GAUNTLET 1 PAIR
TEGERA 8 LEATHER GLOVE 10 XL