PARWELD TIG GLOVE 1 PAIR SIZE 10


WELDING GLOVE P3830

References
parweld:P3830
rubix:45009540
ean:5055365369731
brand logo
brand logo
Technical specifications
Size10
Main materialLeather
See all Specifications

Product details : PARWELD TIG GLOVE 1 PAIR SIZE 10


Gloves are premium quality welding gloves with finger sensitive properties designed for unprecedented comfort and performance. Manufactured from Goatskin with Cowhide cuff. Reinforced wrist patch gusseted fingers reduces abrasion and ensures dexterity. Glide patch eases movement and protects side of the glove when dragging a welding gun. Fully lined with protective material ensuring mechanical protection. Reinforced palm and thumb with double Kevlar stitched ensure safety and comfort.

Strengths

Extra-long cuff adds more safety
Completely unlined for heightened feel and dexterity

Technical specifications


Attributes
Size10
Main materialLeather
ColourWhite
MaterialGoat Skin
Show UNSPSC/ECL@SS
£ 6.39 excl. VAT
/ Each
£ 7.67 incl. VAT
  • In stock: Next day delivery