Synthetic leather glove TEGERA 9112
Size | 6 |
---|---|
Coating | Without |
Cold protection (EN 511) | 120 |
Size | 6 |
---|---|
Coating | Without |
Cold protection (EN 511) | 120 |
Main material | Polyurethane |
Food contact | No |
Material | Polyurethane/nylon/polyester |
Usually arrives within 14 working days