ANSELL RIG418B ACTIVARMR CLASS 4 ELECTRICIAN GAUNTLETS BLK SIZE 11


ActivArmr

References
ansell:RIG418B 11
rubix:263A8635
manufacturer :RIG418B110
ean:0076490105532
brand logo
brand logo
Technical specifications
Size11
Main materiallatex

Product details : ANSELL RIG418B ACTIVARMR CLASS 4 ELECTRICIAN GAUNTLETS BLK SIZE 11


  • Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity

  • Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue

  • The generous flared cuff allows room for clothing

  • The design also features a smooth-finish for easy donning and doffing

  • Category R certification for passing A+Z+H properties required by EN

  • Applications with risk of touch voltage AC maximum 36000 V (DC maximum 54000)
 
Ultimate fit, comfort and performance for electrical workers' safety and protection.

Strengths

  • Performance Profile comfort
  • Natural Rubber Latex for ultimate durability and flexibility
  • Ergonomically-designed hand at rest shape for less hand fatigue
  • Generous flared cuff allows room for clothing and improves ventilation
  • Case hardened finish provides smoother surface for easy donning and doffing performance and protection
  • Product meets all applicable NFPA, OSHA and CSA standards
  • Environmentally-Friendly
  • Proprietary dipping process
  • ISO 14001 certified manufacturing facility

Applications

Applications with risk of touch voltage|Electrical Contractors|Maintenance Repairs and Operations in all industrial environments (MRO)|Mass Transit Repair and Maintenance|Power maintenance, repair & transmission|Telecom repair near electrical wires

Technical specifications


Attributes
Size11
Main materiallatex
Show UNSPSC/ECL@SS
£ 146.47 excl. VAT
/ Each
£ 175.76 incl. VAT
  • Usually arrives within 14 working days