References
FAG:H3164-HG
Rubix:229A1217
Manufacturer :0191770110000
EAN:4012801312929

Product details : FAG H3164-HG ADAPTOR SLEEVE 191770110000
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 226x400x400 mm |
|---|---|
| Logistic Weight | 34600 g |
| Inner diameter | 300 mm |
| Male thread | tr320x5 |
| Width | 42 mm |
| Outer diameter | 400 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 3,044.81 excl. VAT
/ Each
£ 3,653.77 incl. VAT
- Delivery usually within ( 7 ) days
