Tapered Adaptor Sleeve H Series
Inner diameter | 260 mm |
---|---|
Male thread | Tr 280x4 |
Width | 195 mm |
Logistics dimensions (L x W x H) | 195x362x362 mm |
---|---|
Logistic Weight | 23560 g |
Inner diameter | 260 mm |
Male thread | Tr 280x4 |
Width | 195 mm |
Outer diameter | 362 mm |
Usually arrives within 14 working days