Adapter sleeve
Inner diameter | 220 mm |
---|---|
Male thread | Tr240X4 |
Width | 31 mm |
Logistics dimensions (L x W x H) | 172x312x312 mm |
---|---|
Logistic Weight | 18400 g |
Inner diameter | 220 mm |
Male thread | Tr240X4 |
Width | 31 mm |
Series | H |
Material | Steel |
Outer diameter | 300 mm |
Usually arrives within 14 working days