References
SKF:H 2338
Rubix:104A5042
Manufacturer :8116
EAN:7316577008848

Product details : SKF ADAPTER SLEEVE H 2338
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 169x252x252 mm |
|---|---|
| Logistic Weight | 12230 g |
| Inner diameter | 170 mm |
| Male thread | m190x3 |
| Width | 169 mm |
| Outer diameter | 252 mm |
Show UNSPSC/ECL@SS
£ 820.16 excl. VAT
/ Each
£ 984.19 incl. VAT
- Delivery usually within ( 3 ) days
