References
FAG:H3038
Rubix:229A1203
Manufacturer :0167309840000
EAN:4012801216890

Product details : FAG H3038 ADAPTOR SLEEVE 167309840000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x197x197 mm |
|---|---|
| Logistic Weight | 7844 g |
| Inner diameter | 170 mm |
| Male thread | m190x3 |
| Width | 112 mm |
| Outer diameter | 220 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 520.02 excl. VAT
/ Each
£ 624.02 incl. VAT
- Usually arrives within 14 working days
