Adapter Sleeve
Inner diameter | 87.313 mm |
---|---|
Male thread | M100x2 |
Width | 71 mm |
Logistics dimensions (L x W x H) | 91x142x142 mm |
---|---|
Logistic Weight | 1804 g |
Inner diameter | 87.313 mm |
Male thread | M100x2 |
Width | 71 mm |
Series | HA |
Outer diameter | 130 mm |
Weight | 1.8 kg |
Usually arrives within 14 working days