References
PTN:H3068
Rubix:218A1478
Manufacturer :857573
EAN:3660338128264




Documents
Product details : PTN 857573 ADAPTER SLEEVE H3068
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Male thread | tr340×5 |
| Width | 187 mm |
| Outer diameter | 400 mm |
| Series | h3000 |
| Material | steel |
| Weight | 27 kg |
Show UNSPSC/ECL@SS
£ 2,896.33 excl. VAT
/ Each
£ 3,475.60 incl. VAT
- Usually arrives within 14 working days
