References
FAG:H315
Rubix:158A1644
Manufacturer :0167312470000
EAN:4012801217217

Product details : FAG ADAPTOR SLEEVE H315
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x104x104 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 65 mm |
| Male thread | m75x2 |
| Width | 55 mm |
| Outer diameter | 98 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 60.57 excl. VAT
/ Each
£ 72.68 incl. VAT
- Delivery usually within ( 7 ) days
