References
FAG:H216
Rubix:158A1669
Manufacturer :0167306400000
EAN:4012801216555

Product details : FAG ADAPTOR SLEEVE H216
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x112x112 mm |
|---|---|
| Logistic Weight | 910 g |
| Inner diameter | 70 mm |
| Male thread | m80x2 |
| Width | 46 mm |
| Outer diameter | 105 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 65.42 excl. VAT
/ Each
£ 78.50 incl. VAT
- Delivery usually within ( 7 ) days
