Adapter Sleeve
Inner diameter | 127 mm |
---|---|
Male thread | M140x2 |
Width | 97 mm |
Logistics dimensions (L x W x H) | 121x192x192 mm |
---|---|
Logistic Weight | 3793 g |
Inner diameter | 127 mm |
Male thread | M140x2 |
Width | 97 mm |
Outer diameter | 192 mm |
Usually arrives within 14 working days