References
SNR:H307
Rubix:205A3968
EAN:3413520033712

Product details : SNR H307 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x41x65 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 35 mm |
| Width | 35 mm |
| Outer diameter | 52 mm |
| Series | h300 |
| Weight | 160 kg |
Show UNSPSC/ECL@SS
£ 8.13 excl. VAT
/ Each
£ 9.76 incl. VAT
- Delivery usually within ( 3 ) days
