References
SKF:H 306 C
Rubix:104A5271
Manufacturer :8192
EAN:7316570986112

Product details : SKF ADAP SLEEVE+SPLWASHER H 306 C
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x49x49 mm |
|---|---|
| Logistic Weight | 96,7 g |
| Inner diameter | 25 mm |
| Male thread | m30x1,5 |
| Width | 31 mm |
| Outer diameter | 49 mm |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Usually arrives within 14 working days
