References
FAG:H3144X
Rubix:229A1210
Manufacturer :0191767910000
EAN:4012801217170

Product details : FAG H3144X ADAPTOR SLEEVE 191767910000
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x292x292 mm |
|---|---|
| Logistic Weight | 15400 g |
| Inner diameter | 200 mm |
| Male thread | tr220x4 |
| Width | 93 mm |
| Outer diameter | 280 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,098.46 excl. VAT
/ Each
£ 1,318.15 incl. VAT
- Delivery usually within ( 7 ) days
