References
Timken:HA3140
Rubix:395A9102
EAN:0087796212671


Technical specifications
| Inner diameter | 182.56 mm |
|---|---|
| Male thread | m 200 x 3 |
| Width | 150 mm |
Product details : TIMKEN HA3140 ADAPTER SLEEVE
Locking sleeve (inch) Timken
Timken locking sleeve HA 3140 (Type HA) for inch shafts. Inner diameter 182.56 mm, outer diameter 250 mm. External thread M 200x3.
Technical specifications
Attributes
| Inner diameter | 182.56 mm |
|---|---|
| Male thread | m 200 x 3 |
| Width | 150 mm |
| Outer diameter | 262 mm |
| Series | ha |
| Weight | 11.2 kg |
| Type | type ha |
Show UNSPSC/ECL@SS
£ 410.28 excl. VAT
/ Each
£ 492.34 incl. VAT
- Usually arrives within 14 working days