References
SNR:H209
Rubix:205A3892
EAN:3413520033293

Product details : SNR H209 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x75x54 mm |
|---|---|
| Logistic Weight | 232 g |
| Inner diameter | 45 mm |
| Width | 33 mm |
| Outer diameter | 65 mm |
| Series | h200 |
| Weight | 230 kg |
Show UNSPSC/ECL@SS
£ 11.33 excl. VAT
/ Each
£ 13.60 incl. VAT
- Delivery usually within ( 3 ) days
