References
FAG:H316
Rubix:158A1643
Manufacturer :0167312710000
EAN:4012801217224

Product details : FAG ADAPTOR SLEEVE H316
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x112x112 mm |
|---|---|
| Logistic Weight | 1060 g |
| Inner diameter | 70 mm |
| Male thread | m80x2 |
| Width | 59 mm |
| Outer diameter | 105 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 58.74 excl. VAT
/ Each
£ 70.49 incl. VAT
- Delivery usually within ( 7 ) days
