References
FAG:H3124
Rubix:158A1491
Manufacturer :0167311230000
EAN:4012801217040

Product details : FAG ADAPTOR SLEEVE H3124
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x125,5x125,5 mm |
|---|---|
| Logistic Weight | 2700 g |
| Inner diameter | 110 mm |
| Male thread | m120x2 |
| Width | 88 mm |
| Outer diameter | 155 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 163.00 excl. VAT
/ Each
£ 195.60 incl. VAT
- Delivery usually within ( 7 ) days
