References
NSK:HE2322
Rubix:104A8269
EAN:00029176536557

Product details : NSK ADAPTER SLEEVE HE2322X
BEARING,SLEEVE,ADAPTOR,IMPERIAL
Technical specifications
Attributes
| Inner diameter | 101.6 mm |
|---|---|
| Male thread | m110x2 |
| Width | 105 mm |
| Outer diameter | 145 mm |
| Series | he |
| Material | steel |
Show UNSPSC/ECL@SS
£ 107.09 excl. VAT
/ Each
£ 128.51 incl. VAT
- Usually arrives within 14 working days
