References
RHP:H306
Rubix:158A2149

Product details : RHP ADAPTOR SLEEVE H306
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 45 mm |
| Series | h |
Show UNSPSC/ECL@SS
£ 10.00 excl. VAT
/ Each
£ 12.00 incl. VAT
- Usually arrives within 14 working days
