References
SNR:H3140
Rubix:205A3994
EAN:3413520033866

Product details : SNR H3140 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x248x179 mm |
|---|---|
| Logistic Weight | 12305 g |
| Inner diameter | 200 mm |
| Width | 150 mm |
| Outer diameter | 250 mm |
| Series | h3100 |
| Weight | 12100 kg |
Show UNSPSC/ECL@SS
£ 349.95 excl. VAT
/ Each
£ 419.94 incl. VAT
- Delivery usually within ( 3 ) days
