Adapter sleeve
Inner diameter | 135 mm |
---|---|
Male thread | M150x2 |
Width | 111 mm |
Logistics dimensions (L x W x H) | 111x205x205 mm |
---|---|
Logistic Weight | 5700 g |
Inner diameter | 135 mm |
Male thread | M150x2 |
Width | 111 mm |
Series | H |
Material | Steel |
Outer diameter | 195 mm |
Usually arrives within 14 working days