SKF ADAPTER SLEEVE H 2340


Tapered Adaptor Sleeve H Series

References
skf:H 2340
rubix:133A4034
manufacturer :8120
ean:7316577008855
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Male threadm200x3
Width176 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2340


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight12751,3 g
Inner diameter180 mm
Male threadm200x3
Width176 mm
Outer diameter262 mm
Show UNSPSC/ECL@SS
£ 830.40 excl. VAT
/ Each
£ 996.48 incl. VAT
  • Usually arrives within 14 working days