References
RHP:H317
Rubix:200A1066



Documents
Product details : NSK ADAPTOR SLEEVE H317
Accessories which are used in the two ranges of Plummer blocks are listed in this section.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Male thread | m85x2 |
| Width | 63 mm |
| Outer diameter | 110 mm |
| Series | h300 |
| Material | carbon steel |
| Weight | 1.2 kg |
Show UNSPSC/ECL@SS
£ 46.60 excl. VAT
/ Each
£ 55.92 incl. VAT
- Delivery usually within ( 2 ) days
