References
RHP:H215
Rubix:158A2143

Product details : RHP ADAPTOR SLEEVE H215:RHP
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 43 mm |
| Outer diameter | 98 mm |
| Series | h |
Show UNSPSC/ECL@SS
£ 32.12 excl. VAT
/ Each
£ 38.54 incl. VAT
- Delivery usually within ( 2 ) days
