Adapter sleeve SNR
Inner diameter | 145 mm |
---|---|
Width | 114 mm |
Logistics dimensions (L x W x H) | 160x160x114 mm |
---|---|
Logistic Weight | 2058 g |
Inner diameter | 145 mm |
Width | 114 mm |
Series | ahx3200 |
Outer diameter | 270 mm |
Weight | 2.12 kg |
Usually arrives within 14 working days