References
SKF:H 307
Rubix:1275130
Manufacturer :8202
EAN:7316577079886

Product details : SKF SLEEVE ADAPTOR / WITHDRAWAL H307
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistic Weight | 134 g |
|---|---|
| Inner diameter | 30 mm |
| Male thread | m35x1,5 |
| Width | 35 mm |
| Outer diameter | 57 mm |
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
- In stock: Next day delivery
