References
SKF:H 2318
Rubix:104A4535
Manufacturer :8097
EAN:7316577008749

Product details : SKF HRB+ ADAPTER SLEEVE H 2318
Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts
Strengths
- Easy to install
- Complete with lock nut
- Complete with locking device
- Complete with lock nut
- Complete with locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x126x126 mm |
|---|---|
| Logistic Weight | 1646,5 g |
| Inner diameter | 80 mm |
| Male thread | m90x2 |
| Width | 86 mm |
| Outer diameter | 126 mm |
Show UNSPSC/ECL@SS
£ 95.90 excl. VAT
/ Each
£ 115.08 incl. VAT
- In stock: Next day delivery
