References
SNR:H3136
Rubix:205A3991
EAN:3413520033842

Product details : SNR H3136 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 241x241x179 mm |
|---|---|
| Logistic Weight | 9658 g |
| Inner diameter | 180 mm |
| Width | 131 mm |
| Outer diameter | 230 mm |
| Series | h3100 |
| Weight | 9500 kg |
Show UNSPSC/ECL@SS
£ 260.08 excl. VAT
/ Each
£ 312.10 incl. VAT
- Delivery usually within ( 3 ) days
