References
RHP:H316
Rubix:158A2172

Documents
Product details : RHP ADAPTOR SLEEVE H316
Accessories which are used in the two ranges of Plummer blocks are listed in this section.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Male thread | m80x2 |
| Width | 59 mm |
| Outer diameter | 105 mm |
| Series | sd 3100 |
| Material | mild steel |
| Weight | 1.03 kg |
Show UNSPSC/ECL@SS
£ 40.64 excl. VAT
/ Each
£ 48.77 incl. VAT
- Delivery usually within ( 2 ) days
