References
SNR:H211
Rubix:205A3894
EAN:3413520033323

Product details : SNR H211 ACCESSORIES
Taper bush
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 83x47x83 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 55 mm |
| Width | 37 mm |
| Outer diameter | 75 mm |
| Series | h200 |
| Weight | 310 kg |
Show UNSPSC/ECL@SS
£ 11.43 excl. VAT
/ Each
£ 13.72 incl. VAT
- Delivery usually within ( 3 ) days
