H3138-AKN ADAPTER SLEEVE H 3138


ADAPTER SLEEVES

References
akn from mecaline:H3138-AKN
rubix:239A0528
manufacturer :890681
ean:4055953022575
brand logo
brand logo
Technical specifications
Inner diameter170 mm
Male threadM 190X3
Width141 mm
See all Specifications

Product details : H3138-AKN ADAPTER SLEEVE H 3138


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter170 mm
Male threadM 190X3
Width141 mm
SeriesH31
MaterialSteel
Outer diameter240 mm
Weight10.8 kg
Show UNSPSC/ECL@SS
£ 407.65 excl. VAT
/ Each
£ 489.18 incl. VAT
  • Usually arrives within 14 working days