References
PTN:H2313
Rubix:218A1451
Manufacturer :857546
EAN:3660338127991




Documents
Product details : PTN 857546 ADAPTER SLEEVE H2313
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Male thread | m65×2 |
| Width | 65 mm |
| Outer diameter | 85 mm |
| Series | h2300 |
| Material | steel |
| Weight | 0.52 kg |
Show UNSPSC/ECL@SS
£ 15.27 excl. VAT
/ Each
£ 18.32 incl. VAT
- In stock: Next day delivery
