References
RHP:H2313
Rubix:230A0048
Manufacturer :H2313 R
EAN:747023002115

Product details : RHP H2313 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Male thread | m65 x 2 |
| Width | 79 mm |
| Outer diameter | 92 mm |
Show UNSPSC/ECL@SS
£ 23.11 excl. VAT
/ Each
£ 27.73 incl. VAT
- Delivery usually within ( 2 ) days
