Adapter sleeve
Inner diameter | 280 mm |
---|---|
Male thread | tr300x4 |
Width | 50 mm |
Logistics dimensions (L x W x H) | 208x314x314 mm |
---|---|
Logistic Weight | 29900 g |
Inner diameter | 280 mm |
Male thread | tr300x4 |
Width | 50 mm |
Series | h..-hg |
Material | steel |
Outer diameter | 380 mm |
Usually arrives within 14 working days