Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
FAG H3064-HG ADAPTOR SLEEVE 191759810000
FAG H3064-HG ADAPTOR SLEEVE 191759810000
Adapter sleeve
References
fag:
H3064-HG
rubix:
229A1207
manufacturer :
0191759810000
ean:
4012801311748
Technical specifications
Inner diameter
300
mm
Male thread
Tr320X5
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : FAG H3064-HG ADAPTOR SLEEVE 191759810000
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
Logistic Weight
24850
g
Inner diameter
300
mm
Male thread
Tr320X5
Width
9
mm
Series
H..-HG
Material
Steel
Outer diameter
380
mm
171
mm
171
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,951.13
excl. VAT
/
Each
£
3,541.36
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SNR HA2320M1 ACCESSORIES
SNR H2324 ACCESSORIES
SKFHE205 SLEEVE-IMPERIAL HE-205
SNR AHX3030/140 ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H307
SNR H3080H ACCESSORIES
SNR H3064H ACCESSORIES
FAG ADAPTOR SLEEVE H3134
TIMKEN H215 ADAPTER SLEEVE
SKF ADAPTER SLEEVE HE 2315
H3122-AKN ADAPTER SLEEVE H 3122
PTN 857541 ADAPTER SLEEVE H2308
SKF ADAPTOR SLEEVE H 2313 E
FAG H3160 ADAPTER SLEEVE
H3072H-AKN ADAPTER SLEEVE H 3072 H