Clamping bushing H 309
Inner diameter | 40 mm |
---|---|
Male thread | m45x1,5 |
Width | 39 mm |
Logistics dimensions (L x W x H) | 75x54x75 mm |
---|---|
Logistic Weight | 258 g |
Inner diameter | 40 mm |
Male thread | m45x1,5 |
Width | 39 mm |
Series | h300 |
Outer diameter | 65 mm |
Weight | 0.258 kg |
Usually arrives within 14 working days