Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857517 ADAPTER SLEEVE H217
PTN 857517 ADAPTER SLEEVE H217
H Sleeve
References
ptn:
H217
rubix:
218A1422
manufacturer :
857517
ean:
3660338127700
Technical specifications
Inner diameter
75
mm
Male thread
M180×3
Width
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857517 ADAPTER SLEEVE H217
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
75
mm
Male thread
M180×3
Width
50
mm
Series
H200
Material
Steel
Outer diameter
110
mm
Weight
0.94
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.31
excl. VAT
/
Each
£
24.37
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SKF ADAPTER SLEEVE HE 2326
FAG H3144X-HG ADAPTOR SLEEVE 191768210000
SNR H3144H ACCESSORIES
H3124-AKN ADAPTER SLEEVE H 3124
SKF ADAPTER SLEEVE H 2348
SKF OH 3160 H ADAPTER SLEEVE
H205-AKN ADAPTER SLEEVE H 205
TIMKEN H308 ADAPTER SLEEVE
TIMKEN H209 ADAPTER SLEEVE
NSK ADAPTER SLEEVE HE3130
FAG ADAPTOR SLEEVE H3136
SKF ADAPTER SLEEVE HE 320
PTN 857524 ADAPTER SLEEVE H308
SKF HRB+ ADAPTER SLEEVE H 2322
SKF ADAPTER SLEEVE H 3026