References
Timken:H222
Rubix:104A9053
EAN:0087796214019

Product details : TIMKEN H222 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x163x135 mm |
|---|---|
| Logistic Weight | 1800 g |
| Packaged dimensions (D x W x H) | 165x163x135 mm |
| Package weight | 1800 g |
| Inner diameter | 100 mm |
| Male thread | m110x2 |
| Width | 77 mm |
| Outer diameter | 145 mm |
| Series | metric h adapter sleeves |
| Weight | 4.81 kg |
| Type | adapter sleeve (metric h) |
| Thickness | 21 mm |
| Taper | 1:12 |
Show UNSPSC/ECL@SS
£ 88.46 excl. VAT
/ Each
£ 106.15 incl. VAT
- Delivery usually within ( 7 ) days
