References
AKN from MECALINE:H3038H-AKN
Rubix:239A0487
Manufacturer :891290
EAN:4055953021448

Documents
Product details : H3038H-AKN ADAPTER SLEEVE H 3038 H
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft and oil duct on the outer diameter
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Male thread | m 190x3 |
| Width | 112 mm |
| Outer diameter | 220 mm |
| Series | h30 |
| Material | steel |
| Weight | 7.45 kg |
Show UNSPSC/ECL@SS
£ 1,060.55 excl. VAT
/ Each
£ 1,272.66 incl. VAT
- Usually arrives within 14 working days
