References
FAG:H2332
Rubix:158A1532
Manufacturer :0167308950000
EAN:4012801310918

Product details : FAG ADAPTOR SLEEVE H2332
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x170x170 mm |
|---|---|
| Logistic Weight | 9140 g |
| Inner diameter | 140 mm |
| Male thread | m160x3 |
| Width | 147 mm |
| Outer diameter | 210 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 490.57 excl. VAT
/ Each
£ 588.68 incl. VAT
- Delivery usually within ( 7 ) days
