References
PTN:H3048
Rubix:218A1476
Manufacturer :857571
EAN:3660338128240




Documents
Product details : PTN 857571 ADAPTER SLEEVE H3048
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Male thread | tr240×4 |
| Width | 133 mm |
| Outer diameter | 290 mm |
| Series | h3000 |
| Material | steel |
| Weight | 12 kg |
Show UNSPSC/ECL@SS
£ 573.67 excl. VAT
/ Each
£ 688.40 incl. VAT
- Usually arrives within 14 working days
