References
FAG:H2309
Rubix:158A1667
Manufacturer :0167307390000
EAN:4012801170567

Product details : FAG ADAPTOR SLEEVE H2309
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x69x69 mm |
|---|---|
| Logistic Weight | 306 g |
| Inner diameter | 40 mm |
| Male thread | m45x1,5 |
| Width | 50 mm |
| Outer diameter | 65 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 30.79 excl. VAT
/ Each
£ 36.95 incl. VAT
- In stock: Next day delivery
