References
PTN:H206
Rubix:218A1412
Manufacturer :857507
EAN:3660338127601




Documents
Product details : PTN 857507 ADAPTER SLEEVE H206
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Male thread | tr240×4 |
| Width | 27 mm |
| Outer diameter | 45 mm |
| Series | h200 |
| Material | steel |
| Weight | 0.086 kg |
Show UNSPSC/ECL@SS
£ 13.29 excl. VAT
/ Each
£ 15.95 incl. VAT
- In stock: Next day delivery
