References
FAG:H2306
Rubix:158A1478
Manufacturer :0191747720000
EAN:4012801170536

Product details : FAG ADAPTOR SLEEVE H2306
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Inner diameter | 25 mm |
| Male thread | m30x1,5 |
| Width | 38 mm |
| Outer diameter | 45 mm |
| Series | h |
| Material | steel |
| 38 mm | |
| 38 mm |
Show UNSPSC/ECL@SS
£ 27.71 excl. VAT
/ Each
£ 33.25 incl. VAT
- Delivery usually within ( 7 ) days
