References
Timken:H3126
Rubix:395A9047
EAN:0087796028456

Product details : TIMKEN H3126 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 191x191x135 mm |
|---|---|
| Logistic Weight | 3660 g |
| Packaged dimensions (D x W x H) | 191x191x135 mm |
| Package weight | 3660 g |
| Inner diameter | 115 mm |
| Male thread | m130x2 |
| Width | 92 mm |
| Outer diameter | 165 mm |
| Series | h |
| Material | steel |
| Weight | 3.66 kg |
Show UNSPSC/ECL@SS
£ 109.25 excl. VAT
/ Each
£ 131.10 incl. VAT
- Delivery usually within ( 7 ) days
